Motion
400127-042

ASCO
400127-042

Solenoid Valve - 24 V dc
Mi Item #06237026
MFR #400127-042
Price$76.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
400127-042

Solenoid Valve - 24 V dc
Mi Item #06237026
MFR #400127-042

Mfr description
400127-042-* 24 DC COIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in

Details

  • Actuation
    Solenoid
  • Body Material
    Black Anodized Aluminum
  • Maximum Operating Pressure
    150 psi
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)