Motion
KR30LLH

NTN
KR30LLH

Crowned Cam Follower - 30 Roller Dia, 15 mm Roller Width, 12 mm Stud Dia, Sealed, Hardened Steel Material
Mi Item #06237210
MFR #KR30LLH
Price$107.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR30LLH

Crowned Cam Follower - 30 Roller Dia, 15 mm Roller Width, 12 mm Stud Dia, Sealed, Hardened Steel Material
Mi Item #06237210
MFR #KR30LLH

Mfr description
KR30LLH NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.87/each

Specifications

Dimensions

  • Hex Size
    6 mm
  • Outside Diameter
    30 mm
  • Overall Length
    40 mm
  • Roller Diameter  
    30
  • Roller Width  
    15 mm
  • Stud Diameter  
    12 mm
  • Thread Length
    0.5118 in; 13.000 mm
  • Thread Size
    M12x1.5
  • Torque
    20.0 N·m
  • Weight
    0.192 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    Pressed Steel
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4547359008074
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1760 lbf
  • Radial Static Load Capacity
    2170 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359008074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)