Motion
LF206-19S
Flange-Mount Housing - 1/2 in Bore
Mi Item #06237219
MFR #LF206-19S
Price$46.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 1/2 in Bore
Mi Item #06237219
MFR #LF206-19S

Mfr description
LF206-19S 2 BOLT FLANGE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.99/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in

Details

  • Manufacturer Catalog Number
    2101016745
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067509466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)