Motion
CDBQ2B40-15DCM-RN-A73L

SMC CORP OF AMERICA
CDBQ2B40-15DCM-RN-A73L

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #06237479
MFR #CDBQ2B40-15DCM-RN-A73L
Price$177.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B40-15DCM-RN-A73L

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
MI ITEM #06237479
MFR #CDBQ2B40-15DCM-RN-A73L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.25/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    15 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    A73 - Reed, DC Volt <gt/>5, <gt/>24, AC Volt <lt/>100, LED, Lead Wire, Vertical
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Lock Type
    End Lock
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through-Hole, Standard
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact

Overview

Mfr description
CDBQ2B40-15DCM-RN-A73L CYL, COMPACT,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought