Motion
6904T1XDDWC3-B

NSK CORP, BEARING DIV
6904T1XDDWC3-B

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06237524
MFR #6904T1XDDWC3-B
Price$187.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
6904T1XDDWC3-B

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06237524
MFR #6904T1XDDWC3-B

Mfr description
6904T1XDDWC3-B BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.94/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    9 mm
  • Weight
    0.032 kg, 1.129 oz

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7000.0 N, 1573.66 lbf
  • Radial Static Load Capacity
    3700 N, 831.79 lbf
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)