Motion
AL-CC-60-7-65-MOG

ABACO LIGHTING
AL-CC-60-7-65-MOG

LED Omnidirectional Lamp - 60 W, 6400 lm Lumen Output
MI ITEM #06237532
MFR #AL-CC-60-7-65-MOG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-CC-60-7-65-MOG

LED Omnidirectional Lamp - 60 W, 6400 lm Lumen Output
MI ITEM #06237532
MFR #AL-CC-60-7-65-MOG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-CC-60-7-65-MOG LED LAMP
  • Direct replacement for existing HID lamps
  • 120-277V operation. Requires ballast removal
  • Approved for use in enclosed fixtures
  • IP64 rated for wet location and high dust environments
  • UL Listed
  • Low energy consumption.
  • Low thermal output
  • 50,000 hour rated life
  • Ideal for factories, parking lots, flood lights and wall packs
  • No Mercury
  • No Glass
  • Savings chart based on 4000 hours a year operation at $0.12 per kilowatt hour
  • Omnidirectional Replacement Annual Savings Savings Over Life (50,000 hrs)

Specifications

  • Lamps Style
    Omnidirectional
  • Wattage
    60 W
  • Lumen Output
    6400 lm
  • Efficacy
    106 lm/W
  • Longevity
    50000 hrs
  • Replacement Wattage
    175W – 250W HID
  • Operating Temperature Range
    -4°F to 113 °F
  • Base Configuration
    Mogul Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought