Motion
GR8420601.27

GROVE GEAR
GR8420601.27

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output, 180TC Frame
MI ITEM #06237565
MFR #GR8420601.27
List Price$7,915.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8420601.27

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 1.6875 in Output Size, Hollow Output, 180TC Frame
MI ITEM #06237565
MFR #GR8420601.27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,915.92/each for your price

Overview

Mfr description
GR-HMQ842-20-H1-180-27 GROVE REDUCER

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    9.462 hp
  • Horsepower Rating Normal Duty
    9.462 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    1.2500 in
  • Output Type
    Hollow
  • Output Size
    1.6875 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    6092 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    14768.1 N, 3320 lbs
  • Housing Height
    11.3800 in
  • Housing Length
    11.3800 in, 289.05 mm
  • Housing Width
    10.2500 in
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Length
    11.3800 in, 289.05 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-HMQ842-20-H1-180-27
  • Weight
    149 lbs, 67.585 kg
  • Horsepower
    9.462 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    20:1
  • Output
    8.458 hp;6.307 kw
  • Shaft Diameter
    1.6880 in, 42.88 mm
  • Torque Rating (in-lb)
    6092 in-lbs
  • Bore Diameter
    1.6880 in
  • Output Shaft
    Hollow Bore
  • Overhung Load
    3320 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425
  • Width
    10.2500 in, 260.35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought