Motion
HNV 34 NPT M 2V

FASTER
HNV 34 NPT M 2V

Hydraulic Plug - Stainless Steel Body Material, Poppet Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 3625 psi PSI, 3/4 in Body Size, Viton® Seal
Mi Item #06237644
MFR #HNV 34 NPT M 2V
Price$139.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 34 NPT M 2V

Hydraulic Plug - Stainless Steel Body Material, Poppet Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 3625 psi PSI, 3/4 in Body Size, Viton® Seal
Mi Item #06237644
MFR #HNV 34 NPT M 2V

Mfr description
HNV 34 NPT M 2V FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.17/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Force-to-Connect
    27.3 lbs
  • Hex
    1.3400 in | 34 mm
  • Hex Size
    1.3400 in | 34 mm
  • Length
    2.1700 in | 55 mm
  • Size
    0.7500 in
  • Weight
    0.46 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    14500 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Flow Rate
    29.06 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas
  • Material
    Steel
  • Material Specifics
    Stainless Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Viton®
  • Spillage
    0.33810 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3625 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)