Motion
ZMC921510 2 15/16 CARTRIDGE RLR BRG

REXNORD INC
ZMC921510 2 15/16 CARTRIDGE RLR BRG

ZMC921510 2 15/16 CARTRIDGE RLR BRG
MI ITEM #06237761
MFR #ZMC921510 2 15/16 CARTRIDGE RLR BRG
Price$12,321.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC921510 2 15/16 CARTRIDGE RLR BRG

ZMC921510 2 15/16 CARTRIDGE RLR BRG
MI ITEM #06237761
MFR #ZMC921510 2 15/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,321.47/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    3.9750 in

Details

  • Expansion Type
    Non-Expansion
  • Insert
    9215U
  • Locking Device
    Adapter Mount
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210022211
  • Max Rpm
    2400 rpm
  • Radial Dynamic Load Capacity
    84330 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Retainer Type
    Engineered Polymer
  • UPC_NO
    698210022211

Overview

Mfr description
ZMC 9215-10 BEARING
  • Product Family: Roller Bearing; Line: Rex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought