Motion
CRHSB-10-1
Flat Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06238024
MFR #CRHSB-10-1
List Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06238024
MFR #CRHSB-10-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.72/each for your price

Overview

Mfr description
CRHSB-10-1 NRB CAM FOLLOWERS
  • Track rollers (also known as cam followers) are characterized by their thick-walled outer rings which run directly on a track
  • The thick outer rings permit high load-carrying capability while minimizing distortion and bending stresses

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Outside Diameter
    5/8 in
  • Head Type
    Hex Head
  • Thread Size
    24-5/16 in
  • Overall Length
    0.7500 in
  • Manufacturer Upc Number
    605790276293
  • UPC_NO
    605790276293
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text