Motion
CRHS-16
Flat Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06238036
MFR #CRHS-16
Your Price$47.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06238036
MFR #CRHS-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.01/each(List $54.06)

Overview

Mfr description
CRHS-16 NRB CAM FOLLOWERS
  • Track rollers (also known as cam followers) are characterized by their thick-walled outer rings which run directly on a track
  • The thick outer rings permit high load-carrying capability while minimizing distortion and bending stresses

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Outside Diameter
    1.0000 in
  • Head Type
    Slotted Head
  • Thread Size
    18-5/8 in
  • Overall Length
    1.0000 in
  • Manufacturer Upc Number
    605790276231
  • UPC_NO
    605790276231
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text