Motion
NCQ2A40-10DCZ

SMC CORP OF AMERICA
NCQ2A40-10DCZ

Compact Cylinder - Standard Type, 40 mm Bore, 10 mm Stroke
MI ITEM #06238168
MFR #NCQ2A40-10DCZ
Price$56.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2A40-10DCZ

Compact Cylinder - Standard Type, 40 mm Bore, 10 mm Stroke
MI ITEM #06238168
MFR #NCQ2A40-10DCZ

Mfr description
NCQ2A40-10DCZ COMPACT CYLINDER, NCQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    10 mm

Details

  • Compact Cylinder Type
    Standard
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)