Motion
D2408-S20-X
MALE METRIC 24 DEGREE DIN SEAT
Mi Item #06238227
MFR #D2408-S20-X
Price$23.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
Mi Item #06238227
MFR #D2408-S20-X

Mfr description
S20(M30X2.0) MBT PLUG BODY ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.98/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Overall Length
    28.0

Details

  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)