Motion
FTR-1.00-SS

PCI
FTR-1.00-SS

Flanged Track Roller - 1.0000 in Roller Dia., 0.7500 in Roller Width, 1.3750 in Flange Dia., 0.2200 in Flange Thickness, Double Flange, Sealed
Mi Item #06238236
MFR #FTR-1.00-SS
Price$343.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-1.00-SS

Flanged Track Roller - 1.0000 in Roller Dia., 0.7500 in Roller Width, 1.3750 in Flange Dia., 0.2200 in Flange Thickness, Double Flange, Sealed
Mi Item #06238236
MFR #FTR-1.00-SS

Mfr description
FTR-1.00-SS FLANGED TRACK ROLLER
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.07/each

Specifications

Dimensions

  • Flange Diameter  
    1.3750 in
  • Flange Thickness  
    0.2200 in
  • Hex Size
    0.1875 in
  • Lube Size
    1/8 in
  • Outside Diameter
    1.0000 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.4370 in
  • Stud Length  
    1.0000 in
  • Thread Length
    0.5000 in
  • Thread Size  
    7/16-20
  • Weight
    0.2 lbs

Details

  • Closure Type
    Sealed
  • Dynamic Load Capacity
    560 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Stainlss Steel
  • Max Rpm
    24000 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    560 lbf
  • Radial Static Load Capacity
    270 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Double Flanged
  • Seal Type
    Fluorocarbon Lip
  • Series
    FTR-SS
  • Static Load Capacity
    270 lbf
  • Stud Material
    Stainless Steel
  • UPC_NO
    841946102881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)