Motion
88244967
1/4-19 Rc(BSPT) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Bottoming Chamfer, 2-7/16" OAL
MI ITEM #06238281
MFR #88244967
List Price$159.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-19 Rc(BSPT) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Bottoming Chamfer, 2-7/16" OAL
MI ITEM #06238281
MFR #88244967

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$159.23/each for your price

Overview

Mfr description
88244967 1/4-19 RC(BSPT) BRIGHT FINISH

Specifications

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Hook
    Regular
  • Number Of Flutes
    4
  • Material
    High Speed Steel
  • Overall Length
    2-7/16 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1/4 in - 19 in
  • Thread Standard
    Rc(BSPT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text