Motion
29699-0864

GARLOCK KLOZURE
29699-0864

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged , SPECIAL, Bronze Stator, Rotor, 1.375 inch Shaft, 2.125 inch Bore, 0.701 inch Width, 0.325 inch Flange
Mi Item #06238288
MFR #29699-0864
Price$402.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29699-0864

Garlock KLOZURE® GUARDIAN™ Bearing Isolator/Labyrinth Seal,Flanged , SPECIAL, Bronze Stator, Rotor, 1.375 inch Shaft, 2.125 inch Bore, 0.701 inch Width, 0.325 inch Flange
Mi Item #06238288
MFR #29699-0864

Mfr description
GUARDIAN BRONZE 1.375"ID 2.125"OD
  • The KLOZURE® GUARDIAN® Bronze bearing isolators offer exceptional bearing protection for pumps, motors, and bearing supported industrial equipment under the harshest conditions
  • Special design oil return port for impeller adjustment
  • Non-wearing components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.31/each

Specifications

Dimensions

  • Axial Motion
    0.025 in
  • Bore Diameter
    2.1250 in
  • Outside Diameter
    2.1250 in
  • Overall Width
    0.7010 in
  • Shaft Size
    1.375 in
  • Weight
    1.85 lbs

Details

  • Configuration
    Flanged
  • Construction Description
    Guardian® Flanged Design, Bronze Rotor and Stator with Filled PTFE Unitizing Ring, FKM O-Rings, 2 O-Rings on OD, and 0.325" Flange
  • Continuous Temperature Range
    -22°F to 400°F
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Labyrinth
  • Manufacturer Upc Number
    717744915353
  • Max Shaft Surface Speed
    12000 fpm
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • O Ring Material
    FKM
  • Pressure Tolerance
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Stator Material
    Bronze /
  • Synonym
    Bearing Isolator, Labyrinth, Non-contact, Energy Efficient, Non-sparking, Barrier, Rotating, Dynamic, Bearing Lubrication Retention, Contamination Exclusion Seal for Oil or Grease
  • Type Series
    GUARDIAN®
  • Type Style Construction
    GUARDIAN® Flanged
  • Typical Application
    Exceptional Bearing Protection, Rotating Applications, Pumps, Gearboxes, Motors, Energy Efficient Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, Chemical Industry, Food and Pharmaceutical Industry, Hydroelectric Industry, Power Generation Industry, Wind Turbine Industry, Oil and Gas Industry, Mining Industry, other Industrial Applications
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744915353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)