Motion
VQZ3151-5YZ1-02T-X64

SMC CORP OF AMERICA
VQZ3151-5YZ1-02T-X64

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, DIN Connector, Base Mounted, 1/4 in
Mi Item #06238379
MFR #VQZ3151-5YZ1-02T-X64
Price$74.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3151-5YZ1-02T-X64

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, DIN Connector, Base Mounted, 1/4 in
Mi Item #06238379
MFR #VQZ3151-5YZ1-02T-X64

Mfr description
VQZ3151-5YZ1-02T-X64 VALVE, BASE MOUNT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.93/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    DIN Connector
  • Flow Direction
    5-Way
  • For Use With Series
    VQZ3000
  • Manifold Port(s)
    0.2500 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Base Mounted
  • Series
    VQZ3000
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VQZ3000
  • Wire Type
    DIN Connector
  • Wiring Type
    DIN Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)