Specifications
Details
- DisposableYes
- Manufacturer Upc Number10080529910124
- Noise Reduction Rating Nrr33 dB
- Package Quantity500
- Plug MaterialSoft Foam
- Plug ShapeBullet
- Standards MetANSI S3.19-1974
- UPC_NO10080529910124
Overview
Mfr description
391-1010 EARSOFT YELLOW NEON BLASTS
- For industrial/occupational use only. Not for consumer sale or use.
- Refill container for One Touch™ dispenser. One gentle turn delivers uncorded foam earplugs.
- Regular size fits most earcanals.
- Shaped, self-adjusting foam provides a comfortable, low-pressure seal.
- Soft foam earplugs are easy to roll down and insert, then expand within the earcanal for maximum comfort.
- Noise Reduction Rating (NRR)*: 33dB. CSA Class AL.
- Test compatible with 3M™ E-A-Rfit™ Validation System