Motion
2DBF2-B
DF-Series Pneumatic Socket - Brass Body Material, 1/4 in BSPP, 1/4 – 19 Female Thread, 1/4 in Body Size, Buna-N Seal
MI ITEM #06238734
MFR #2DBF2-B
Price$24.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Socket - Brass Body Material, 1/4 in BSPP, 1/4 – 19 Female Thread, 1/4 in Body Size, Buna-N Seal
MI ITEM #06238734
MFR #2DBF2-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.49/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 19 BSPP
  • Body Size
    1/4 in
  • Hex
    11/16 in
  • Length
    2.38 in
  • Weight
    0.280 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    16000 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Automatic
  • Description Keyword
    1/4 in BSPP, 1/4 – 19 Female Thread
  • Hose Connection Type
    Female BSPP
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/4 in

Overview

Mfr description
2DBF2-B AUTOMATIC BRASS FEMALE COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought