Motion
2060B25
Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 25 Teeth
MI ITEM #06238737
MFR #2060B25
List Price$172.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 25 Teeth
MI ITEM #06238737
MFR #2060B25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$172.69/each for your price

Overview

Mfr description
2060B25 3/4 BORE HT

Specifications

  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    4.0000 in
  • Hub Type
    B
  • Outside Diameter
    6.3900 in
  • Caliper Diameter
    5.5510 in
  • Pitch Diameter
    6.0320 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.4590 in
  • Chain Roller Diameter
    0.4690 in
  • Manufacturer Upc Number
    97039345516
  • Weight
    6.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought