Motion
7908CTRV1VSULP4

NSK CORP, BEARING DIV
7908CTRV1VSULP4

Angular Contact Bearing - 40 mm Bore, 60 mm OD, 12 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #06239034
MFR #7908CTRV1VSULP4
Price$821.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7908CTRV1VSULP4

Angular Contact Bearing - 40 mm Bore, 60 mm OD, 12 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #06239034
MFR #7908CTRV1VSULP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$821.44/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    60 mm
  • Overall Height
    12 mm
  • Overall Width  
    12 mm
  • Weight
    0.24 lbs, 0.109 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7908CTRV1VSULP4 BRG
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176798955
  • Max Rpm
    34400 rpm
  • Maximum Operating RPM
    34400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19.1 kN, 4293.851 lbf
  • Radial Static Load Capacity
    11.7 kN, 2630.265 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176798955

Overview

Mfr description
7908CTRV1VSULP4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought