Motion
RFST20CS
1-1/2 316SS Crimp Style 150# ASA Fixed Flange x
Mi Item #06239081
MFR #RFST20CS
Price$488.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 316SS Crimp Style 150# ASA Fixed Flange x
Mi Item #06239081
MFR #RFST20CS

Mfr description
RFST20CS 1-1/2 KING CRIMP FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.95/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    4.567 lbs

Details

  • Additional Details
    150# ASA Flange
  • Configuration
    Straight
  • Connection 1 Short Name
    Flange
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    150# ASA Flange
  • End 1 Style
    150# ASA Flange
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    150# ASA Flange
  • For Use With
    King Crimp System
  • Manufacturer Catalog Number
    RFST20CS
  • Material
    Stainless Steel
  • Product Types
    Flange
  • Seal Material
    Metal
  • Seal Type
    150# ASA Flange
  • Standards Met
    150# ASA
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Standard
    Flange
  • Thread Type
    150# ASA Flange
  • Type
    ASA Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)