Motion
DWE305

DEWALT
DWE305

Corded Reciprocating Saw - 9000 rpm Maximum Speed
Mi Item #06239083
MFR #DWE305
Price$188.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE305

Corded Reciprocating Saw - 9000 rpm Maximum Speed
Mi Item #06239083
MFR #DWE305

Mfr description
DWE305 RECIPROCATING SAW CORDED 12.0 AMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.83/each

Specifications

Dimensions

  • Overall Height
    4.0000 in
  • Overall Length
    19.3800 in
  • Overall Width
    7.1300 in

Details

  • Amperage
    12 A
  • Charger Included
    No
  • Includes
    (1) DWE305 Reciprocating Saw
  • Maximum Speed
    9000 rpm
  • Power Source
    Electric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)