Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623373434

Abrasotex Quick Change Disc - 2 in Disc Diameter, Silicon Carbide Abrasive Material, Gray Color
MI ITEM #06239807
MFR #66623373434

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66623373434 DIB ZMD 2"X0" S4713 MER SI
  • A super fine grit non woven disc for final surface finish on a variety of metals and surface shapes
  • More open structure, flexible backing, excellent on soft materials and low-force applications
  • Premium silicon carbide grain
  • Non-woven discs are a combination of strong synthetic mesh and quality abrasives, bonded together by an adhesive
  • Ty TS/II fit roll-on/roll-off plastic attachment system

Specifications

  • Disc Diameter
  • Grade
    Super Fine Grit
  • Max Rpm
    30000 rpm
  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Mounting Type
    Center Mount
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text