Motion
J76122
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1 in Drive Size, Number of Sockets: 8 PC
MI ITEM #06239872
MFR #J76122
Price$806.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1 in Drive Size, Number of Sockets: 8 PC
MI ITEM #06239872
MFR #J76122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$806.04/each

Specifications

Dimensions

  • Drive Size
    1 in

Details

  • Measurement System
    Metric
  • Number Of Pieces
    21
  • Number of Sockets
    8 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679125271

Overview

Mfr description
J76122 21 PC IMPACT SOCKET SET
  • Sockets included: 3/4-inch through 2-inch
  • Socket type: 6 -point STD
  • Connection type: retaining ring
  • Drive type: square; finish: black oxide
  • Quantity: 1 set-pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought