Motion
RM3007A
Blower/Fan Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 48 Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #06239977
MFR #RM3007A
Your Price$626.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 48 Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #06239977
MFR #RM3007A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$626.05/each(List $719.95)

Overview

Mfr description
RM3007A .33HP,1725RPM,3PH,60HZ,48

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    48
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    None
  • Full Load Current
    0.80 A
  • Starting Method
    Direct on Line (DOL)
  • KVA Code
    L
  • Full Load Efficiency
    68.00 %
  • Motor Poles
    4-pole
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    1/3 hp
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    10.34 in
  • Frame Material
    Steel
  • Insulation Class
    B
  • Service Factor
    1.25
  • Standards Met
    CSA, UR
  • Weight
    21 lbs
  • Manufacturer Upc Number
    781568719046
  • UPC_NO
    781568719046
  • RoHs Compliance
    RoHS Compliant
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought