Motion
J76103
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1 in Drive Size, Number of Sockets: 13 PC
Mi Item #06240073
MFR #J76103
Price$420.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Metric Measurement System, Impact, 6 PT Socket Points, 1 in Drive Size, Number of Sockets: 13 PC
Mi Item #06240073
MFR #J76103

Mfr description
J76103 8 PC IMPACT SOCKET SET
  • The Torque Plus design is a high performance drive which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • Torque Plus employs a radius-corner design, shifting contact area and stress away from the fastener corners minimizing slippage
  • The Torque Plus design minimizes fastener rounding, extends fastener life, and allows the user to easily turn worn, rounded or rusted fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.51/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Socket Sizes
    1-1/16 in, 1-1/4 in 1-13/16 in, 1-5/8 in, 1-7/16 in, 2 in, 2-3/16 in, 2-3/8 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Pieces
    8
  • Number of Sockets
    13 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679125288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)