Motion
BHL-12
Bearhug Locknut - 2.360-18 Thread Size, 3.1560 in OD, 2.8440 in Face Dia., 0.5940 in Width, Carbon Steel
MI ITEM #06240096
MFR #BHL-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 2.360-18 Thread Size, 3.1560 in OD, 2.8440 in Face Dia., 0.5940 in Width, Carbon Steel
MI ITEM #06240096
MFR #BHL-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    28800 lbs
  • Face Diameter  
    2.8440 in
  • Outside Diameter  
    3.1560 in
  • Overall Width
    0.5940 in
  • Thread Size  
    2.360-18

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHL
  • Thread Direction
    Left Hand

Overview

Mfr description
BHL-12 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought