Motion
N25CS
2 Turn Back Nipple for Floating Flanges - Sc
Mi Item #06240279
MFR #N25CS
Price$227.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Turn Back Nipple for Floating Flanges - Sc
Mi Item #06240279
MFR #N25CS

Mfr description
N25CS KING CRIMP STUB END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.43/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    2.539 lbs

Details

  • Additional Details
    To be used with King Crimp sleeves and/or ferrules, To be used with LJ/LJR floating flanges
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Finish/Coating
    Plated
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    King Crimp sleeves, ferrules, LJ/LJR floating flanges
  • Manufacturer Catalog Number
    N25CS
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    King Crimp Style Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)