Motion
BSAMBN927

BROWNING
BSAMBN927

Speed Reducer Motor Base - 32.0000 in Overall Length, Steel Material
Mi Item #06240309
MFR #BSAMBN927
Price$9,775.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BSAMBN927

Speed Reducer Motor Base - 32.0000 in Overall Length, Steel Material
Mi Item #06240309
MFR #BSAMBN927

Mfr description
BSAMBN927 MOTOR BASE
  • 1 year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,775.46/each

Specifications

Dimensions

  • Max Bolt Hole Spacing
    12.2500 in
  • Min Bolt Hole Spacing
    11.2500 in
  • Motor Base Overall Length
    32.0000 in
  • NEMA Frame Sizes
    364-365
  • Overall Height
    4.0625 in
  • Overall Width
    20.0000 in

Details

  • Manufacturer Catalog Number
    2785632
  • Manufacturer Product Page
  • Material
    Steel
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    662460634845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)