Motion
BSAMBN933

BROWNING
BSAMBN933

Speed Reducer Motor Base - 447 Frame, Steel Material, 37.5000 in Overall Length
MI ITEM #06240312
MFR #BSAMBN933
Price$13,757.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BSAMBN933

Speed Reducer Motor Base - 447 Frame, Steel Material, 37.5000 in Overall Length
MI ITEM #06240312
MFR #BSAMBN933

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,757.65/each

Specifications

Dimensions

  • Max Bolt Hole Spacing
    20.0000 in
  • Min Bolt Hole Spacing
    20.0000 in
  • Motor Base Overall Length
    37.5000 in
  • NEMA Frame Sizes
    447
  • Overall Height
    4.1875 in
  • Overall Width
    27.8750 in

Details

  • Manufacturer Catalog Number
    2785665
  • Manufacturer Product Page
  • Material
    Steel
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    726166518110

Overview

Mfr description
BSAMBN933 MOTOR BASE
  • 1 year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought