Motion
BSAMBI925

BROWNING
BSAMBI925

Speed Reducer Motor Base - 29.2500 in Overall Length, Steel Material
Mi Item #06240314
MFR #BSAMBI925
Price$9,476.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BSAMBI925

Speed Reducer Motor Base - 29.2500 in Overall Length, Steel Material
Mi Item #06240314
MFR #BSAMBI925

Mfr description
BSAMBI925 MOTOR BASE
  • 1 year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,476.86/each

Specifications

Dimensions

  • Max Bolt Hole Spacing
    12.0000 in
  • Min Bolt Hole Spacing
    10.5000 in
  • Motor Base Overall Length
    29.2500 in
  • NEMA Frame Sizes
    200M-200L
  • Overall Height
    4.0625 in
  • Overall Width
    19.1250 in

Details

  • Manufacturer Catalog Number
    2785673
  • Manufacturer Product Page
  • Material
    Steel
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    662460634876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)