Motion
BSAMBI927

BROWNING
BSAMBI927

Speed Reducer Motor Base - 225S-225M Frame, Steel Material, 32.0000 in Overall Length
MI ITEM #06240315
MFR #BSAMBI927
List Price$9,444.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BSAMBI927

Speed Reducer Motor Base - 225S-225M Frame, Steel Material, 32.0000 in Overall Length
MI ITEM #06240315
MFR #BSAMBI927

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,444.89/each for your price

Overview

Mfr description
BSAMBI927 MOTOR BASE
  • 1 year warranty

Specifications

  • Mount Component Type
    Motor Mount Base
  • NEMA Frame Sizes
    225S-225M
  • Mounting Configuration
    Top
  • Motor Base Overall Length
    32.0000 in
  • Overall Height
    4.0625 in
  • Overall Width
    20.0000 in
  • Min Bolt Hole Spacing
    11.2500 in
  • Max Bolt Hole Spacing
    12.2500 in
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    2785681

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text