Motion
BSAMBI931

BROWNING
BSAMBI931

Speed Reducer Motor Base - 37.5000 in Overall Length, Steel Material
Mi Item #06240317
MFR #BSAMBI931
Price$17,739.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BSAMBI931

Speed Reducer Motor Base - 37.5000 in Overall Length, Steel Material
Mi Item #06240317
MFR #BSAMBI931

Mfr description
BSAMBI931 MOTOR BASE
  • 1 year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,739.39/each

Specifications

Dimensions

  • Max Bolt Hole Spacing
    16.5000 in
  • Min Bolt Hole Spacing
    14.5000 in
  • Motor Base Overall Length
    37.5000 in
  • NEMA Frame Sizes
    280S-280M
  • Overall Height
    4.2500 in
  • Overall Width
    24.8750 in

Details

  • Manufacturer Catalog Number
    2785707
  • Manufacturer Product Page
  • Material
    Steel
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    662460634906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)