Overview
Mfr description
L1009-062 COMPRESSOR LUBE 981NATGAS DRUM
- Higher film strength than traditional lubricants
- Protects against corrosion
- Fully compatible with most compressor components
Specifications
- ApplicationLUBRIPLATE 981 is intended for the lubrication of flooded rotary screw and vane type compressors. LUBRIPLATE 981 may be used as a lubricant for processing natural gas, carbon dioxide and other gases that require an ISO-100 viscosity grade.
- Manufacturer Upc Number089215000746
- Flash Point275°C/527°F
- Container TypeDrum
- Shelf Life3 yr
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data