Motion
SYN HTF-LIGHT DRUM

LUBRIPLATE LUBRICANTS CO
SYN HTF-LIGHT DRUM

SYN HTF-LIGHT Gear Oil - 5 gal, Drum, 32 ISO, 10 SAE, Synthetic-Based Oil Composition, No
Mi Item #06240376
MFR #SYN HTF-LIGHT DRUM
Price$4,480.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN HTF-LIGHT DRUM

SYN HTF-LIGHT Gear Oil - 5 gal, Drum, 32 ISO, 10 SAE, Synthetic-Based Oil Composition, No
Mi Item #06240376
MFR #SYN HTF-LIGHT DRUM

Mfr description
L1014-062 OIL SYN HTF-LIGHT DRUM
  • NSF H1 Registered
  • High viscosity index, high flash and fire, extra clean oil
  • Recommended for oil-type heat exchangers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,480.02/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    10
  • Shelf Life
    5 yr

Details

  • Application
    LUBRIPLATE SYN HTF-Light is recommended for oil-type heat exchangers used in asphalt plants, roofers’ tar kettles, concrete tile and black curing machines and many other similar industrial applications.
  • Base Type
    Semi-Synthetic
  • Color
    Water White, Light Straw
  • Composition
    Synthetic-Based Oil
  • Container Type
    Drum
  • Flash Point
    230°C/446 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215000777
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic Oil
  • Product Type
    Gear Oil
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    089215000777
  • Viscosity
    32
  • Viscosity Index
    138
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)