Motion
66253044102

NORTON ABRASIVES
66253044102

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
Mi Item #06240582
MFR #66253044102
Price$350.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044102

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
Mi Item #06240582
MFR #66253044102

Mfr description
66253044102 8X3/4X1-1/4 5SG60-JVS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$350.60/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    3/4 in
  • Wheel Diameter
    8 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Stock Removal, Surface Grinding, Tool, Cutter Grinding, Tool Sharpening
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)