Motion
50FHMCL
50F HI-MAX CONN LINK SC
Mi Item #06240698
MFR #50FHMCL
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50F HI-MAX CONN LINK SC
Mi Item #06240698
MFR #50FHMCL

Mfr description
50F HI-MAX CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Details

  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)