Motion
6209-RLD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Single Sealed, Without Snap Ring
MI ITEM #06240708
MFR #6209-RLD-C3
List Price$81.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Single Sealed, Without Snap Ring
MI ITEM #06240708
MFR #6209-RLD-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.26/each for your price

Overview

Mfr description
6209-RLDC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    7800 rpm
  • Radial Dynamic Load Capacity
    32700 N
  • Radial Static Load Capacity
    20400 N
  • Manufacturer Catalog Number
    6209-RLD-C3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590279975
  • UPC_NO
    1200106986461
  • Description
    6209-RLDC3 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6209-RLD-C3 is a 45 mm bore radial/deep groove ball bearing with 85 mm OD, 19 mm width, straight design, single sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text