Motion
H4C18S02653

DODGE
H4C18S02653

Inline Speed Reducer - 26.53:1 Ratio, 1.2500 in Output Shaft Diameter
MI ITEM #06240719
MFR #H4C18S02653
Price$1,873.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C18S02653

Inline Speed Reducer - 26.53:1 Ratio, 1.2500 in Output Shaft Diameter
MI ITEM #06240719
MFR #H4C18S02653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,873.17/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA48
  • Maximum Output Torque
    3983 in-lbs
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    26.53:1
  • Service Factor
    1.0
  • Weight
    76.4 lbs

Details

  • Manufacturer Upc Number
    782476024307
  • Max Input Horsepower
    4.17 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476024307

Overview

Mfr description
H4C18S02653 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought