Motion
RS12B-2LAMRB

TSUBAKI (UST)
RS12B-2LAMRB

RS12B-2LAMRB
Mi Item #06240933
MFR #RS12B-2LAMRB
Price$284.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12B-2LAMRB

RS12B-2LAMRB
Mi Item #06240933
MFR #RS12B-2LAMRB

Mfr description
RS12B-2 BS LAMBDA RIV 10 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.92/ft

Specifications

Dimensions

  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.225 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.460 in
  • Weight
    2.10 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    12B / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard Lube Free
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)