Motion
CF150-8SS
Stainless Steel Material, 1-1/2 in Hose ID
Mi Item #06241049
MFR #CF150-8SS
Price$21.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Material, 1-1/2 in Hose ID
Mi Item #06241049
MFR #CF150-8SS

Mfr description
CF150-8SS FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.38/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)