Motion
NAS15CL-K
NAS15CL-K
Mi Item #06241235
MFR #NAS15CL-K
Price$215.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAS15CL-K
Mi Item #06241235
MFR #NAS15CL-K

Mfr description
NAS15CL-K NS15 K1 SEAL CLEARANCE SLIDER
  • Maximum precision combined with extremely high load capacity
  • Outstanding accuracy means that the moving object is positioned precisely and moves optimally, guaranteeing smooth, even running
  • For a variety of tasks, including applications in medical technology, semiconductor industry, measuring machines and machine/plant construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.11/each

Specifications

Dimensions

  • Overall Height
    19.4 MM
  • Overall Length
    45.2 MM
  • Overall Width
    34 MM

Details

  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)