1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAS35ALZ-K
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 35 mm Rail Size
Mi Item #
06241239
MFR #
NAS35ALZ-K
Price
$351.07
/each
Qty
Add to Cart
Previous Page
Home
NSK CORP, BEARING DIV NAS35ALZ-K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAS35ALZ-K
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 35 mm Rail Size
Mi Item #
06241239
MFR #
NAS35ALZ-K
Mfr description
NAS35ALZ-K NS35 K1 SEAL PRE-LOAD SLIDER
Interchangeable Series: NH
AL Ball Slide Shape Code
NSK K1 Lubrication Unit
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$351
.07
/each
Add to Cart
Specifications
Dimensions
Overall Height
37.5 MM
Overall Length
114.5 MM
Overall Width
70 MM
Details
Measurement Standard
Metric
Series
NS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items