Motion
NAH25BLZ-K NH25 K1

NSK CORP, BEARING DIV
NAH25BLZ-K NH25 K1

Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 25 mm Rail Size
Mi Item #06241240
MFR #NAH25BLZ-K NH25 K1
Price$340.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NAH25BLZ-K NH25 K1

Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 25 mm Rail Size
Mi Item #06241240
MFR #NAH25BLZ-K NH25 K1

Mfr description
NAH25BLZ-L NH25 L1 SEAL PRE-LOAD TYPE
  • Interchangeable Series: NH
  • BL Ball Slide Shape Code
  • NSK K1 Lubrication Unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.18/each

Specifications

Dimensions

  • Overall Length
    107 mm

Details

  • Measurement Standard
    Metric
  • Series
    NH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)