1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
NAH35BNZ-K
NSK NAH35BNZ-K , LINEAR GUIDE STANDARD BALL CARRIAGE FOR NSK PROFILE RAIL
MI ITEM #
06241243
MFR #
NAH35BNZ-K
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Linear Guides
Cam Guided U-Shaped Carriages
NSK CORP, BEARING DIV NAH35BNZ-K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
NAH35BNZ-K
NSK NAH35BNZ-K , LINEAR GUIDE STANDARD BALL CARRIAGE FOR NSK PROFILE RAIL
MI ITEM #
06241243
MFR #
NAH35BNZ-K
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NAH35BNZ-K NH35 K1 SEAL PRE-LOAD TYPE
Specifications
Measurement Standard
Metric
Overall Length
149.5 MM
Overall Width
70 MM
Overall Height
45.5 MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought