Motion
NAH55EM-K
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 55 mm Rail Size
MI ITEM #06241251
MFR #NAH55EM-K
List Price$850.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 55 mm Rail Size
MI ITEM #06241251
MFR #NAH55EM-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$850.62/each for your price

Overview

Mfr description
NAH55EM-K NH55 K1 SEAL PRE-LOAD TYPE
  • Interchangeable Series: NH
  • EM Ball Slide Shape Code
  • NSK K1 Lubrication Unit

Specifications

  • Measurement Standard
    Metric
  • Overall Length
    170.5 MM
  • Overall Width
    140 MM
  • Overall Height
    55 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought