Motion
NAH25ANZ-K2P
NH/NS Series Linear Guide—Ball Slide—Ball Slide Shape: Square, Standard, Material: Standard Carbon Steel, Preload: Slight
Mi Item #06241253
MFR #NAH25ANZ-K2P
Price$377.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NH/NS Series Linear Guide—Ball Slide—Ball Slide Shape: Square, Standard, Material: Standard Carbon Steel, Preload: Slight
Mi Item #06241253
MFR #NAH25ANZ-K2P

Mfr description
NAH25ANZ-L2P NH25 L2 SEALS PRE-LOAD
  • Maximum precision combined with extremely high load capacity
  • Outstanding accuracy means that the moving object is positioned precisely and moves optimally, guaranteeing smooth, even running
  • For a variety of tasks, including applications in medical technology, semiconductor industry, measuring machines and machine/plant construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.20/each

Specifications

Dimensions

  • Overall Height
    33
  • Overall Length
    100.6
  • Overall Width
    48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)