Motion
NAH35BLZ
NAH35BLZ
Mi Item #06241272
MFR #NAH35BLZ
Price$357.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAH35BLZ
Mi Item #06241272
MFR #NAH35BLZ

Mfr description
NAH35BLZ NH35 PRE-LOAD TYPE SLIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$357.05/each

Specifications

Dimensions

  • Overall Height
    38.5 MM
  • Overall Length
    143 MM
  • Overall Width
    70 MM

Details

  • Measurement Standard
    Metric
  • Series
    NH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)