Motion
NAS25EMZ
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 25 mm Rail Size
MI ITEM #06241276
MFR #NAS25EMZ
Price$259.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 25 mm Rail Size
MI ITEM #06241276
MFR #NAS25EMZ

Mfr description
NAS25EMZ NS25 PRE-LOAD TYPE SLIDER
  • Interchangeable Series: NH
  • EM Ball Slide Shape Code
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$259.89/each

Specifications

Dimensions

  • Overall Length
    81.60 mm

Details

  • Measurement Standard
    Metric
  • Series
    NS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)